Shop All Roller Chains
Dayton
Roller Chain, Riveted, 50SS ANSI, 10 ft.
Mfr # 2YDZ6
Zoro # G2321645
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDZ6
- Zoro # G2321645
- UPC # 190735237779
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.86 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.594 in |
Overall Width | 0.851" |
Hole Dia. | 0.199" |
Length | 10 ft. |
Chain Size - Sprockets | 50 |
Roller Dia. | 0.851" |
ANSI Chain Size | 50 |
Pin Length | 0.86 in |
Inside Width | 0.375 in |
Plate Height | 0.594 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.2 in |
Pin Outside Diameter | 0.2 in |
Roller Diameter | 13/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 50, Chain Overall Width 0.86 in, Roller Diameter 13/32 in, Tensile Strength 2,943 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 152 lb, Finish Natural, Heavy Series No, Material Grade Type 304, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A22 V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (3GWG5)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 125 psi (ST2533-1A125)
- DAYTON 3V900 V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (13V726)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- TRITAN Nickel Plated Chain, Series 35,100 ft. (35-1NP X 100FT)
- Dayton Roller Chains