Shop All Roller Chains
Dayton
Roller Chain, Riveted, 50NP ANSI, 10 ft.
Mfr # 2YDZ3
Zoro # G2155246
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material Nickel Plated Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDZ3
- Zoro # G2155246
- UPC # 190735237748
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.86 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Pin Length | 0.86 in |
Roller Link Plate Height | 0.594 in |
ANSI Chain Size | 50NP |
Length | 10 ft. |
Overall Width | 0.851" |
Outside Pin Dia. | 0.2 in |
Inside Pin Dia. | 0.2 in |
Hole Dia. | 0.199" |
Roller Dia. | 0.400" |
Chain Size - Sprockets | 50 |
Roller Diameter | 13/32 in |
Overall Length | 10 ft |
Inside Width | 0.375 in |
Pin Outside Diameter | 0.2 in |
Plate Height | 0.594 in |
Pin Hole Diameter | 0.2 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.86 in, Roller Diameter 13/32 in, Tensile Strength 4,880 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,144 lb, Finish Nickel Plated, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. (2YDX3)
- DAYTON Roller Chain, Riveted, 35-2 ANSI, 10 ft. (2YDY5)
- DAYTON Roller Chain (MH29PH1502G)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 16b-1 - 1in Pitch - Offset Link (16B-1 OSL)
- Dayton Roller Chains