Shop All Roller Chains
Dayton
Roller Chain, Riveted, 50 ANSI, 10 ft.
Mfr # 2YDW7
Zoro # G2041322
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDW7
- Zoro # G2041322
- UPC # 190735237519
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 10 ft |
Chain Overall Width | 0.86 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Roller Dia. | 0.400" |
Hole Dia. | 0.199" |
Outside Pin Dia. | 0.2 in |
Pin Length | 0.86 in |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50 |
Length | 10 ft. |
Chain Size - Sprockets | 50 |
Roller Link Plate Height | 0.594 in |
Overall Width | 0.851" |
Plate Height | 0.594 in |
Inside Width | 0.375 in |
Pin Hole Diameter | 0.2 in |
Pin Outside Diameter | 0.2 in |
Overall Length | 10 ft |
Roller Diameter | 13/32 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 0.86 in, Roller Diameter 13/32 in, Tensile Strength 4,880 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,430 lb, Features Factory Preloading, Lube-Grooved Bushings, and Prelubrication Minimize Wear Elongation, Fully Interchangeable With Other ANSI Roller Chains, Finish Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- BESTORQ BX120 Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- DAYTON 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (2L389)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Riveted, 50NP ANSI, 10 ft. (2YDZ3)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 40-2 ANSI, 10 ft. (2YDY6)
- DAYTON Roller Chain (MH29PH1402G)
- SENQCIA HI-MAX C2080H Cl Sc Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCLSC)
- Dayton Roller Chains