Shop All Roller Chains
Dayton
Roller Chain, Riveted, 50-2 ANSI, 10 ft.
Mfr # 2YDY7
Zoro # G3244954
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY7
- Zoro # G3244954
- UPC # 190735237694
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 50-2 |
Chain Length | 10 ft |
Chain Overall Width | 1.57 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Chain Size - Sprockets | 50-2 |
Pin Length | 1.57 in |
Roller Dia. | 0.400" |
ANSI Chain Size | 50-2 |
Roller Link Plate Height | 0.594 in |
Length | 10 ft. |
Overall Width | 1.571" |
Hole Dia. | 0.199" |
Inside Pin Dia. | 0.2 in |
Outside Pin Dia. | 0.2 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.2 in |
Plate Height | 0.594 in |
Roller Diameter | 13/32 in |
Inside Width | 0.375 in |
Pin Outside Diameter | 0.2 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 50, Chain Overall Width 1.57 in, Roller Diameter 13/32 in, Tensile Strength 9,770 lbf, Pitch 5/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 2,360 lb, Features Hardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube-Grooved Bushings Help to Minimize Wear, Finish Blank, Heavy Series No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840595)
- REELCRAFT Hose Assembly (S6-260044)
- CHICAGO PNEUMATIC Motor, 5 HP, 208-230V, 1-Phase, 1750 rpm (2023000868)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Roller Chain, Riveted, 50NP ANSI, 10 ft. (2YDZ3)
- DAYTON Roller Chain, Conveyor, C2050 ANSI, 10 ft. (2YDY2)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- SENQCIA INSPIRE SERIES 200-3 Riv ASME/ANSI Std RllrChn Triple Strand 10Ft Bx 2-1/2" Pit, PK10 (200-3RB)
- Dayton Chains & Chain Sprockets