Shop All Roller Chains
Dayton
Roller Chain, Riveted, 41 ANSI, 10 ft.
Mfr # 2YDW6
Zoro # G0517797
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDW6
- Zoro # G0517797
- UPC # 190735237502
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 10 ft |
Chain Overall Width | 0.59 in |
Chain Roller Dia. | 0.306 in |
Roller Bushing Width | 0.25 in |
ANSI Chain Size | 41 |
Roller Link Plate Height | 0.39 in |
Outside Pin Dia. | 0.141 in |
Length | 10 ft. |
Pin Length | 0.59 in |
Inside Pin Dia. | 0.141 in |
Chain Size - Sprockets | 41 |
Overall Width | 0.587" |
Hole Dia. | 0.140" |
Roller Dia. | 0.306" |
Roller Diameter | 5/16 in |
Plate Height | 0.39 in |
Pin Outside Diameter | 0.141 in |
Pin Hole Diameter | 0.141 in |
Overall Length | 10 ft |
Inside Width | 0.25 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 41, Chain Overall Width 0.59 in, Roller Diameter 5/16 in, Tensile Strength 1,500 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.25 in, Series Standard Riveted, Working Load Limit 470 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.141 in, Pin Outside Diameter 0.141 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- DYNABRADE Retainer (25265)
- SKF SKF 6311-Z, Single Row Ball Bearings (6311-Z)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- Dayton Chains & Chain Sprockets