Shop All Roller Chains
Dayton
Roller Chain, Riveted, 40SS ANSI, 10 ft.
Mfr # 2YDZ5
Zoro # G3288135
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft
- Chain Material 304 Stainless Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDZ5
- Zoro # G3288135
- UPC # 190735237762
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft |
Chain Overall Width | 0.7 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Outside Pin Dia. | 0.155 in |
Roller Dia. | 0.851" |
Pin Length | 0.7 in |
Length | 10 ft. |
Inside Pin Dia. | 0.155 in |
Overall Width | 0.695" |
Chain Size - Sprockets | 40 |
ANSI Chain Size | 40 |
Roller Link Plate Height | 0.475 in |
Hole Dia. | 0.155" |
Plate Height | 0.475 in |
Pin Hole Diameter | 0.155 in |
Overall Length | 10 ft |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.155 in |
Inside Width | 0.312 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 40, Chain Overall Width 0.7 in, Roller Diameter 5/16 in, Tensile Strength 1,865 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.312 in, Series Standard Riveted, Working Load Limit 100 lb, Finish Natural, Heavy Series No, Material Grade Type 304, Maximum Operating Temperature 550 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- AIGNEP USA Elbow Connector, Composite, 19/32" Hex (85110-04-04)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MP 45 (2503-16-16)
- D&D 90" Outside Length, 5/8" Top Width, 1 Ribs (5V900)
- DAYTON Roller Chain, Riveted, 60-2 ANSI, 10 ft. (2YDY8)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Roller Chain (MH29PH1402G)
- DAYTON Roller Chain, Conveyor, C2050 ANSI, 10 ft. (2YDY2)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- Dayton Chains & Chain Sprockets