Shop All Roller Chains
Dayton
Roller Chain, Riveted, 40 ANSI, 100 ft.
Mfr # 2YDX6
Zoro # G2189774
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YDX6
- Zoro # G2189774
- UPC # 190735237595
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 100 ft |
Chain Overall Width | 0.7 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Hole Dia. | 0.155" |
Inside Pin Dia. | 0.155 in |
Chain Size - Sprockets | 40 |
Roller Link Plate Height | 0.475 in |
Pin Length | 0.7 in |
Roller Dia. | 0.312" |
ANSI Chain Size | 40 |
Length | 100 ft. |
Outside Pin Dia. | 0.155 in |
Overall Width | 0.695" |
Roller Diameter | 5/16 in |
Pin Hole Diameter | 0.155 in |
Inside Width | 0.312 in |
Overall Length | 100 ft |
Plate Height | 0.475 in |
Pin Outside Diameter | 0.155 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 40, Chain Overall Width 0.7 in, Roller Diameter 5/16 in, Tensile Strength 3,125 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.312 in, Series Standard Riveted, Working Load Limit 810 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.155 in, Pin Outside Diameter 0.155 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-243 Timing Belt, 150-S3M-243 (150-S3M-243)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- DAYTON Roller Chain, Riveted, 40-2 ANSI, 10 ft. (2YDY6)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- SENQCIA HI-MAX Bl834 Riveted ASME/ANSI Leaf Chn, 3 X 4 Lacing, 50Ft Reel, 1" Pit, PK50 (BL834HMR50)
- Dayton Roller Chains