Shop All Roller Chains
Dayton
Roller Chain, Riveted, 40 ANSI, 10 ft.
Mfr # 2YDW5
Zoro # G3245173
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDW5
- Zoro # G3245173
- UPC # 190735237496
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft |
Chain Overall Width | 0.7 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Pin Length | 0.7 in |
Overall Width | 0.695" |
Roller Dia. | 0.312" |
ANSI Chain Size | 40 |
Roller Link Plate Height | 0.475 in |
Hole Dia. | 0.155" |
Chain Size - Sprockets | 40 |
Inside Pin Dia. | 0.155 in |
Outside Pin Dia. | 0.155 in |
Length | 10 ft. |
Roller Diameter | 5/16 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.155 in |
Pin Hole Diameter | 0.155 in |
Inside Width | 0.312 in |
Plate Height | 0.475 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.7 in, Roller Diameter 5/16 in, Tensile Strength 3,125 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.312 in, Series Standard Riveted, Working Load Limit 810 lb, Features Factory Preloading, Lube-Grooved Bushings, and Prelubrication Minimize Wear Elongation, Fully Interchangeable With Other ANSI Roller Chains, Finish Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7HS, Hytrel (7HS)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. (2YDX3)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- TRITAN Cottered Chain, Series Series 60, 10 ft. (60-1C X 10FT)
- Dayton Roller Chains