Shop All Roller Chains
Dayton
Roller Chain, Riveted, 40-2 ANSI, 10 ft.
Mfr # 2YDY6
Zoro # G0573587
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2YDY6
- Zoro # G0573587
- UPC # 190735237687
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 40-2 |
Chain Length | 10 ft |
Chain Overall Width | 1.27 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
ANSI Chain Size | 40-2 |
Hole Dia. | 0.155" |
Roller Link Plate Height | 0.475 in |
Inside Pin Dia. | 0.155 in |
Pin Length | 1.27 in |
Outside Pin Dia. | 0.155 in |
Length | 10 ft. |
Roller Dia. | 0.313" |
Overall Width | 1.247" |
Chain Size - Sprockets | 40-2 |
Roller Diameter | 5/16 in |
Pin Outside Diameter | 0.155 in |
Overall Length | 10 ft |
Inside Width | 0.312 in |
Pin Hole Diameter | 0.155 in |
Plate Height | 0.475 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 1.27 in, Roller Diameter 5/16 in, Tensile Strength 6,250 lbf, Pitch 1/2 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.312 in, Series Standard Riveted, Working Load Limit 1,360 lb, Features Hardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube-Grooved Bushings Help to Minimize Wear, Finish Blank, Heavy Series No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 95404055 Mtd Products, Inc. 2155(54" deck) belt, B108K (B108K)
- TOMPKINS Hydraulic Fitting-Steel12MJ-10MOR (6400-12-10)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ3, Pressure Line, 3 micron (ZX-18LCZ3)
- DAYTON Roller Chain (MH29PH1402G)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- Dayton Chains & Chain Sprockets