Shop All Roller Chains
Dayton
Roller Chain, Riveted, 35-2 ANSI, 10 ft.
Mfr # 2YDY5
Zoro # G1734652
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 35-2
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY5
- Zoro # G1734652
- UPC # 190735237670
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 35-2 |
Chain Length | 10 ft |
Chain Overall Width | 0.92 in |
Chain Roller Dia. | 0.2 in |
Roller Bushing Width | 0.188 in |
Overall Width | 0.898" |
Roller Link Plate Height | 0.356 in |
Length | 10 ft. |
Pin Length | 0.92 in |
Outside Pin Dia. | 0.141 in |
ANSI Chain Size | 35-2 |
Chain Size - Sprockets | 35-2 |
Hole Dia. | 0.140" |
Roller Dia. | 0.200" |
Inside Pin Dia. | 0.141 in |
Pin Hole Diameter | 0.141 in |
Pin Outside Diameter | 0.141 in |
Inside Width | 0.188 in |
Roller Diameter | 13/64 in |
Overall Length | 10 ft |
Plate Height | 0.356 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 35, Chain Overall Width 0.92 in, Roller Diameter 13/64 in, Tensile Strength 3,520 lbf, Pitch 3/8 in, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.188 in, Series Standard Riveted, Working Load Limit 805 lb, Features Hardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube-Grooved Bushings Help to Minimize Wear, Finish Blank, Heavy Series No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- ZORO SELECT Hydraulic Reservoir, 5 Gal Cap. (24W701)
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Conveyor, C2050 ANSI, 10 ft. (2YDY2)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- DAYTON Roller Chain, Riveted, 41 ANSI, 100 ft. (2YDX7)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- Dayton Chains & Chain Sprockets