Shop All Roller Chains
Dayton
Roller Chain, Riveted, 140 ANSI, 10 ft.
Mfr # 2YDX3
Zoro # G2153015
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 140
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDX3
- Zoro # G2153015
- UPC # 190735237564
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 140 |
Chain Length | 10 ft |
Chain Overall Width | 2.19 in |
Chain Roller Dia. | 1 in |
Roller Bushing Width | 1 in |
Pin Length | 2.19 in |
Outside Pin Dia. | 0.5 in |
Chain Size - Sprockets | 140 |
Roller Dia. | 1.000" |
Inside Pin Dia. | 0.5 in |
Overall Width | 2.269" |
Length | 10 ft. |
ANSI Chain Size | 140 |
Roller Link Plate Height | 1.614 in |
Hole Dia. | 0.217" |
Inside Width | 1 in |
Plate Height | 1.614 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.5 in |
Pin Hole Diameter | 0.5 in |
Roller Diameter | 1 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 140, Chain Overall Width 2.19 in, Roller Diameter 1 in, Tensile Strength 38,280 lbf, Pitch 1 3/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1 in, Series Standard Riveted, Working Load Limit 8,900 lb, Finish Natural, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.5 in, Pin Outside Diameter 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- SKF Single Row Ball Brgs (6204 Z/C3)
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Riveted, 40-2 ANSI, 10 ft. (2YDY6)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 06b-1 - 3/8in Pitch - 10ft Box (06B-1 10FT)
- Dayton Roller Chains