Shop All Roller Chains
Dayton
Roller Chain, Riveted, 120 ANSI, 10 ft.
Mfr # 2YDX2
Zoro # G2808303
original price:
$274.93
5% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 120
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDX2
- Zoro # G2808303
- UPC # 190735237557
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 120 |
Chain Length | 10 ft |
Chain Overall Width | 2.03 in |
Chain Roller Dia. | 0.875 in |
Roller Bushing Width | 1 in |
Overall Width | 2.122" |
Chain Size - Sprockets | 120 |
Pin Length | 2.03 in |
Roller Dia. | 0.875" |
Length | 10 ft. |
Hole Dia. | 0.436" |
Roller Link Plate Height | 1.405 in |
Inside Pin Dia. | 0.437 in |
Outside Pin Dia. | 0.437 in |
ANSI Chain Size | 120 |
Inside Width | 1 in |
Pin Outside Diameter | 0.437 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.437 in |
Plate Height | 1.406 in |
Roller Diameter | 7/8 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 120, Chain Overall Width 2.03 in, Roller Diameter 7/8 in, Tensile Strength 28,125 lbf, Pitch 1 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1 in, Series Standard Riveted, Working Load Limit 6,790 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.437 in, Pin Outside Diameter 0.437 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56Y Frame (056T11O5301)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 35-2 ANSI, 10 ft. (2YDY5)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- TSUBAKI 120 Conn Link C.P Type (120CL)
- Dayton Chains & Chain Sprockets