Shop All Roller Chains
Dayton
Roller Chain, Conveyor, C2080H ANSI, 10 ft.
Mfr # 2YDY4
Zoro # G0725672
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Chain Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY4
- Zoro # G0725672
- UPC # 190735237663
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | C2080H |
Chain Length | 10 ft |
Chain Overall Width | 1.425 in |
Chain Roller Dia. | 0.625 in |
Roller Bushing Width | 0.625 in |
Length | 10 ft. |
Roller Dia. | 0.625" |
Chain Size - Sprockets | C2080H |
Roller Link Plate Height | 0.935 in |
Hole Dia. | 0.311" |
Overall Width | 1.512" |
ANSI Chain Size | C2080H |
Pin Length | 1.425 in |
Inside Pin Dia. | 0.312 in |
Outside Pin Dia. | 0.312 in |
Overall Length | 10 ft |
Roller Diameter | 5/8 in |
Inside Width | 0.625 in |
Pin Outside Diameter | 0.312 in |
Pin Hole Diameter | 0.312 in |
Plate Height | 0.935 in |
Description
Roller Chain, Overall Length 10 ft, Material Steel, Chain Number C2080H, Chain Overall Width 1.425 in, Roller Diameter 5/8 in, Tensile Strength 12,886 lbf, Pitch 2 in, Application Transport Applications Such as Material Handling, Packaging, Bottlers and More, Number of Strands 1, Inside Width 0.625 in, Series Heavy Conveyor, Working Load Limit 1,610 lb, Features Heat-Treated for Higher Tensile Strength, Finish Painted, Heavy Series Yes, Maximum Operating Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 1 In NPT, 262.5 CFM (4GNL6)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. (2YDX3)
- DAYTON Roller Chain, Riveted, 40-2 ANSI, 10 ft. (2YDY6)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- Dayton Roller Chains