Shop All Roller Chains
Dayton
Roller Chain, Conveyor, C2050 ANSI, 10 ft.
Mfr # 2YDY2
Zoro # G1904795
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Conveyor
- Industry Chain Size C2050
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YDY2
- Zoro # G1904795
- UPC # 190735237649
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | C2050 |
Chain Length | 10 ft |
Chain Overall Width | 0.86 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Inside Pin Dia. | 0.2 in |
Roller Link Plate Height | 0.593 in |
Chain Size - Sprockets | C2050 |
Outside Pin Dia. | 0.2 in |
ANSI Chain Size | C2050 |
Length | 10 ft. |
Overall Width | 0.856" |
Hole Dia. | 0.199" |
Roller Dia. | 0.400" |
Pin Length | 0.86 in |
Inside Width | 0.375 in |
Overall Length | 10 ft |
Pin Outside Diameter | 0.2 in |
Plate Height | 0.593 in |
Pin Hole Diameter | 0.2 in |
Roller Diameter | 13/32 in |
Description
Roller Chain, Overall Length 10 ft, Material Steel, Chain Number C2050, Chain Overall Width 0.86 in, Roller Diameter 13/32 in, Tensile Strength 4,880 lbf, Pitch 1 1/4 in, Application Transport Applications Such as Material Handling, Packaging, Bottlers and More, Number of Strands 1, Inside Width 0.375 in, Series Conveyor, Working Load Limit 721 lb, Features Heat-Treated for Higher Tensile Strength, Finish Painted, Heavy Series No, Maximum Operating Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- Dayton Chains & Chain Sprockets