Shop All Relay Sockets
Dayton
Rlay Scket, Standard, Square, 14 Pin, 300VAC
Mfr # 2A584
Zoro # G2121034
Not eligible for select promotions
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2A584
- Zoro # G2121034
- UPC # 190735216378
- Country of Origin China
- Category Relay Sockets
Dimensions
Length | 2.50" |
Depth - Relay Socket | 2.5 in |
Depth | 2.5 in |
Width - Relay Socket | 1.19 in |
Width | 1.19 in |
Height - Relay Socket | 1 in |
Height | 1 in |
Flat Pin Width | 0.102 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Socket Type Elevator, Mounting Style DIN Rail & Surface, Color Gray, Compatible Relays G Series, Contact Rating (AC) 10 A @ 300V, Depth 2.5 in, Height 1 in, Standards E84694, Status Indicator None, Width 1.19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- TARPS NOW 11 in. Nylon Black Cable Zip Ties, 100PK (TACT11BK-100)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- SQUARE D Circuit Breaker, Homeline Series 20/30A, 2x1, 1x2 Pole (216623)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- QUINCY LAB Relay (401-1235)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- Dayton Relay Sockets