Shop All Exhaust and Supply Fan Accessories
Dayton
Ring Exhaust Fan, 12In., 115/208-230V
Mfr # 32ZN54
Zoro # G9486154
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Drive, Hazardous Location
- Blade Dia. 12 in
- Fan Voltage 115/208-230V AC
- Exhaust/Supply Fan Motor HP 1/6 hp
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32ZN54
- Zoro # G9486154
- UPC # 190735260333
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 12 in |
Inside Dia. (In.) | 12 1/2 in |
Width (In.) | 16 1/4 in |
Height (In.) | 16 1/4 in |
Flange Depth (In.) | 1 7/8 in |
Dimension C (In.) | 2 in |
Shaft Dia. (In.) | 5/8 in |
Dimension D (In.) | 12 1/2 in |
Dimension B (In.) | 13 1/2 in |
Max. Depth (In.) | 13 1/2 in |
Outside Dia. (In.) | 16 1/4 in |
Dimension A (In.) | 16 1/4 in |
Venturi Depth (In.) | 2 in |
Venturi Depth | 2 in |
Flange Width | 16 1/2 in |
For Cut-Out Diameter | 12 1/2 in |
Overall Height | 16 1/4 in |
Overall Depth | 13 1/2 in |
Overall Width | 16 1/4 in |
Blade Diameter | 12 in |
For Cut-Out Width | 13 1/2 in |
Venturi Diameter | 12 1/2 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 5/8 in |
Overall Diameter | 16 1/4 in |
Flange Depth | 1 7/8 in |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 1,147 cfm, For Cut-Out Width 13 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Packing (428547-01)
- ROBERTSHAW Elec Cook Control, Tstat, 200-450 Range (5300-114)
- TRUE BLUE AIR FILTER FIBERGLASS 12X12X1in. (112121)
- DIAL MFG 1" Spider Bearing (6686)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- DAYTON Exhaust Fan, 24 In, 5438 CFM (10D970)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (1AHD4)
- BROAN-NUTONE 11.2 in. x 17.9 in. x 2.5 in. Grill Assembly - Includes Light Lens (S97013662)
- Dayton Exhaust and Supply Fan Accessories