Shop All Portable Air Conditioner Accessories
This Product is Discontinued
Dayton
Rigid Self Supported Cool Air Duct (Discontinued)
Mfr # 2NRX5
Zoro # G1265056
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 2NRX2
- Length 19 11/16 in
- Duct Dia. 4 15/16 in
- Accessory Type Rigid Self Supported Cool Air Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2NRX5
- Zoro # G1265056
- UPC # 190735228630
- Country of Origin Korea, Republic of
- Category Portable Air Conditioner Accessories
Dimensions
Length | 19 11/16 in |
Duct Dia. | 4 15/16 in |
Details
Item | Rigid Self Supported Cool Air Duct |
For Use With | 2NRX2 |
Accessory Type | Rigid Self Supported Cool Air Duct |
Description
Rigid Self Supported Cool Air Duct, For Use With 2NRX2, - Voltage, Duct Dia. 4 15/16 in, 19 11/16 in Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.