Shop All Floor Scrubbers
Dayton
Rider Floor Scrubber, Compact
Mfr # 460U43
Zoro # G6578448
product price: $9,449.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$9,449.99
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 19 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 460U43
- Zoro # G6578448
- UPC # 00194484265250
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Rider Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 19 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 160 RPM |
Brush Motor | 0.6 hp |
Max. Brush Pressure | 55 lb |
Sound Level | 69 dB |
Recovery Tank Capacity | 19 gal |
Includes | Charger, Pad Drivers |
Max. Productivity | 31,000 sq ft/hr |
Product Type | Floor Scrubber |
Productivity - Maximum | 31,000 sq ft/hr |
Brush Speed - Maximum | 160 RPM |
Brush Pressure - Maximum | 55 lb |
Battery Chemistry | Lead Acid |
Includes Battery | Yes |
Description
Rider Floor Scrubber, Recovery Tank Capacity 19 gal, Deck Style Disk, Brush Speed - Maximum 160 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger, Pad Drivers, Style Rider, Solution Tank Capacity 19 gal, Product Type Floor Scrubber, Brush Motor 0.6 hp, Brush Pressure - Maximum 55 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Left Hand (PL-MS-KMGM-3-LHGL)
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- KIMBERLY-CLARK PROFESSIONAL Essentialâ„¢ Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1) (46254)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- Dayton Floor Scrubbers