Shop All Floor Scrubbers
Dayton
Rider Floor Scrubber, 28 in. Cleaning Pad
Mfr # 48ME58
Zoro # G3814030
product price: $13,532.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$13,532.99
Free 30-Day Returns
Key Features
- Cleaning Path 28 in
- Power Source Battery
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 26 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48ME58
- Zoro # G3814030
- UPC # 190735320358
- Country of Origin China
- Category Floor Scrubbers
Details
Item | Rider Floor Scrubber |
Cleaning Path | 28 in |
Power Source | Battery |
Vacuum Motor | 0.6 hp |
Solution Tank Capacity | 26 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 204 RPM |
Brush Motor | 0.4 hp |
Includes | Charger, Pad Drivers |
Sound Level | 69 dB |
Recovery Tank Capacity | 26 gal |
Recommended Cleaning Chemicals | Neutral Cleaner |
Max. Brush Pressure | 77 lb |
Max. Productivity | 17,880 sq ft/hr |
For Use With | Floor Cleaning Brushes or Pads |
Voltage | 6V DC |
Product Type | Floor Scrubber |
Brush Pressure - Maximum | 77 lb |
Productivity - Maximum | 17,880 sq ft/hr |
Battery Chemistry | Lead Acid |
Includes Battery | Yes |
Brush Speed - Maximum | 204 RPM |
Description
Rider Floor Scrubber, Recovery Tank Capacity 26 gal, Deck Style Disk, Brush Speed - Maximum 204 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Charger, Pad Drivers, Style Rider, Solution Tank Capacity 26 gal, Product Type Floor Scrubber, Brush Motor 0.4 hp, Brush Pressure - Maximum 77 lb, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- SWIFFER Swiffer 1899947 SweeperWet Heavy Duty 10 x 8 in. Cloth Refill Pad; 20 Count (1899947)
- GENUINE JOE 38 x 58 in. 60 gal 2 mil Linear Low-Density Bags; Black - Case of 100 (GJO02861)
- FLITZ Polish, Size 16 oz., Spray Bottle (SS 01306)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- Dayton Floor Scrubbers