Dayton

Reversing Drum Switch, Steel Handle


product price: $79.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 4 in
  • NEMA Rating 1
  • Height 4.5 in
  • Handle Material Steel
  • Width 2.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 4UYE9
  • Zoro # G1055345
  • UPC #
    190735335666
  • Country of Origin United States
  • Category Drum Switches

Dimensions

Depth 4 in
Height 4.5 in
Width 2.25 in
Overall Height 4.5 in
Overall Width 2.5 in
Overall Depth 4 in

Description

Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC Not Rated, Horsepower @ Three Phase - 480V AC Not Rated, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC Not Rated, Horsepower @ Three Phase - 600V AC Not Rated, Standards CSA Cetrified, UL Listed, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.