Shop All Drum Switches
Dayton
Reversing Drum Switch, Plastic Handle
Mfr # 2X442
Zoro # G1515972
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 1
- Depth 5 in
- Handle Material Plastic
- Height 5.5 in
- HP @ 1 Phase - 240V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X442
- Zoro # G1515972
- UPC # 190735237137
- Country of Origin United States
- Category Drum Switches
Dimensions
Depth | 5 in |
Height | 5.5 in |
Width | 3.5 in |
Overall Width | 3.5 in |
Overall Height | 5.5 in |
Overall Depth | 5 in |
Description
Drum Switch, Switch Action Maintained, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Mounting Style Flange, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 3.5 in, NEMA Enclosure Material Steel, Overall Depth 5 in, Overall Height 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 3ft (N201-003-YW)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E-X5Y1-M1)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYE8)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X441)
- DAYTON Switch, Drum Reversing, Steel Handle (4UYF1)
- RELAY AND CONTROL Reversing Motor Drum Switch, 2.25x4.5x4" (RS-1A-MP)
- Dayton Switches