Shop All Reversible Exhaust and Supply Fans
Dayton
Reversible Fan, W/ Drive Pkg, 208-230/460V
Mfr # 7AR49
Zoro # G1358411
product price: $1,992.35
/ea
Free Shipping & Returns
$1,992.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 3 hp
- Blade Dia. 48 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR49
- Zoro # G1358411
- Country of Origin Multiple
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 48 in |
Dimension C (In.) | 7 in |
Width (In.) | 54 in |
Shaft Dia. (In.) | 1 1/2 in |
Dia. Opening Required (In.) | 48 in |
Dimension A (In.) | 54 in |
Dimension D (In.) | 2 in |
Dimension B (In.) | 23 1/2 in |
Dimension F (In.) | 48 1/2 in |
Height (In.) | 54 in |
Max. Depth (In.) | 23 1/2 in |
Dimension E (In.) | 16 1/2 in |
Blade Diameter | 48 in |
Overall Depth | 23 1/2 in |
For Cut-Out Width | 50 1/2 in |
For Cut-Out Length | 50 1/2 in |
Overall Width | 54 in |
For Cut-Out Height | 50 1/2 in |
Flange Depth | 2 in |
Venturi Diameter | 48 1/2 in |
Manufacturer Warranty Length | 1 yr |
Venturi Depth | 7 in |
Flange Width | 54 in |
Shaft Diameter | 1 1/2 in |
Overall Height | 54 in |
For Cut-Out Diameter | 48 in |
Description
Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 30,022 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 30,022 cfm, Maximum Noise Level 44 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 11 (2DYJ4)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD81)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, orange, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM5)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR46)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- DAYTON Exhaust/Supply Fan, 24 In (10E026)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR34)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR16)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR00)
- Dayton Reversible Exhaust and Supply Fans