Shop All Reversible Exhaust and Supply Fans
Dayton
Reversible Fan, W/ Drive Pkg, 208-230/460V
Mfr # 7AR23
Zoro # G0910052
product price: $1,590.47
/ea
Free Shipping & Returns
$1,590.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 2 hp
- Blade Dia. 36 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AR23
- Zoro # G0910052
- Country of Origin Multiple
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 36 in |
Max. Depth (In.) | 22 in |
Dimension C (In.) | 6 in |
Width (In.) | 40 in |
Dimension F (In.) | 36 3/8 in |
Dimension B (In.) | 22 in |
Height (In.) | 40 in |
Dimension E (In.) | 16 in |
Dimension A (In.) | 40 in |
Dia. Opening Required (In.) | 36 in |
Dimension D (In.) | 1 in |
Shaft Dia. (In.) | 1 1/4 in |
Overall Height | 40 in |
Overall Width | 40 in |
Flange Width | 40 in |
Flange Depth | 1 in |
Shaft Diameter | 1 1/4 in |
For Cut-Out Length | 38 1/2 in |
For Cut-Out Width | 38 1/2 in |
Overall Depth | 22 in |
For Cut-Out Diameter | 36 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 36 in |
For Cut-Out Height | 38 1/2 in |
Venturi Diameter | 36 1/2 in |
Venturi Depth | 6 in |
Description
Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,519 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,519 cfm, Maximum Noise Level 35 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SMB-00)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- FIREYE Mc120 120 Vac, 50/60 Hz Chassis. (MC120)
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (12121.12 4pk)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- DAYTON Exhaust/Supply Fan, 16 in. (10E023)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR29)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 1/2HP (7CK38)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP (7CK50)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- Dayton Reversible Exhaust and Supply Fans