Shop All Reversible Exhaust and Supply Fans
Dayton
Reversible Fan, W/ Drive Pkg, 208-230/460V
Mfr # 7AP97
Zoro # G1726751
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 1/3 hp
- Blade Dia. 30 in
- Fan Voltage 208-230/460V AC
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP97
- Zoro # G1726751
- Country of Origin Multiple
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 30 in |
Dimension B (In.) | 21 1/2 in |
Height (In.) | 34 in |
Width (In.) | 34 in |
Dia. Opening Required (In.) | 30 in |
Dimension A (In.) | 34 in |
Dimension C (In.) | 5 1/4 in |
Dimension E (In.) | 16 1/4 in |
Dimension D (In.) | 1 in |
Max. Depth (In.) | 21 1/2 in |
Shaft Dia. (In.) | 1 in |
Dimension F (In.) | 30 3/8 in |
For Cut-Out Width | 32 1/2 in |
Blade Diameter | 30 in |
For Cut-Out Diameter | 30 in |
Flange Width | 34 in |
Venturi Diameter | 30 1/2 in |
For Cut-Out Length | 32 1/2 in |
Overall Width | 34 in |
Flange Depth | 1 in |
Venturi Depth | 5 1/2 in |
Shaft Diameter | 1 in |
Overall Depth | 21 1/2 in |
Overall Height | 34 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 32 1/2 in |
Description
Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,780 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,780 cfm, Maximum Noise Level 15.9 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 1/2HP (7CK38)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- DAYTON Exhaust/Supply Fan, 24 In (10E026)
- DAYTON Reversible Fan, W/ Drive Pkg, 208/230/460V (7AR29)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP (7CK50)
- Dayton Reversible Exhaust and Supply Fans