Shop All Reversible Exhaust and Supply Fans
Dayton
Rev Fan, 36 In, 115/208-230 V, 1 1/2 HP
Mfr # 7CK47
Zoro # G3066226
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,506.97
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Blade Dia. 36 in
- Fan Voltage 115/208-230V AC
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7CK47
- Zoro # G3066226
- Country of Origin Multiple
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 36 in |
Dia. Opening Required (In.) | 40 1/2 in |
Dimension D (In.) | 1 in |
Dimension B (In.) | 22 in |
Dimension A (In.) | 40 in |
Dimension F (In.) | 36 3/8 in |
Max. Depth (In.) | 22 in |
Dimension E (In.) | 16 in |
Shaft Dia. (In.) | 1 1/4 in |
Height (In.) | 40 in |
Dimension C (In.) | 6 in |
Width (In.) | 40 in |
Overall Height | 40 in |
Flange Width | 40 in |
For Cut-Out Height | 38 1/2 in |
Flange Depth | 1 in |
Overall Depth | 22 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Venturi Diameter | 36 1/2 in |
Overall Width | 40 in |
Blade Diameter | 36 in |
Venturi Depth | 6 in |
For Cut-Out Diameter | 40 1/2 in |
For Cut-Out Width | 38 1/2 in |
For Cut-Out Length | 38 1/2 in |
Description
Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,927 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 15,927 cfm, Maximum Noise Level 30 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- KOCH FILTER Poly Filter, Disposabl, C and I, 10"x10"x1" (284-100-100)
- WARRICK CONTROLS Control, 120V, 10K ohm, 6 Sec Delay (26B1A0Z06)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Reversible Fan, 36 In, 115/208-230 V, 2 HP (7CK50)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR39)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR03)
- DAYTON Reversible Fan, 36 In, 208-230/440 V, 3/4HP (7CK43)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR16)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/208-230V (7AR34)
- Dayton Reversible Exhaust and Supply Fans