Shop All Gas Heater Accessories
Dayton
Reusable Filter, Unit Mounted, 10 In. H
Mfr # 3TKC5
Zoro # G8218244
product price: $64.09
/ea
$64.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2KMN5
- Material Fiberglass
- Includes Installation Instructions
- Depth 1"
- Fits KW 3 to 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3TKC5
- Zoro # G8218244
- UPC # 190735293522
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Depth | 1" |
Height | 10" |
Width | 12" |
Overall Dimensions - H x W x D | 10 in x 12 in x 1 in |
Overall Width | 12 in |
Overall Depth | 1 in |
Overall Height | 10 in |
Details
Item | Reusable Filter |
For Use With | Mfr. No. 2KMN5 |
Material | Fiberglass |
Includes | Installation Instructions |
Fits KW | 3 to 5 |
Mounting Type | Unit Mounted |
Color | White |
Standards | ETL Listed |
Finish | Unfinished |
Fits kW | 3 to 5 |
Description
Reusable Filter, Overall Height 10 in, Overall Width 12 in, Overall Depth 1 in, Fits kW 3 to 5, For Use With Mfr. No. 2KMN5, Includes Installation Instructions, White, Finish Unfinished, Material Fiberglass, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- DAYTON Conversion Kit (6PPT1)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- Dayton Heaters & Furnaces