Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGJ1
Zoro # G2035363
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 23 3/4 in
- Actual Height 23 3/4 in
- Material Galvanized Steel
- Standards UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGJ1
- Zoro # G2035363
- UPC # 190735233436
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 23 3/4 in |
Actual Height | 23 3/4 in |
Actual Size Height | 23 3/4 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGC7, 2TGE5, 2TGG3 |
Accessory Type | Retaining Angle |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 23 3/4 in, Actual Width 23 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Revive Offgassing Reduction Filter, Pack of 3 (PRF-58)
- MASTER FLASH Pipe Roof Flashing, 4 to 8-1/4 (SQ501GA)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FD16X22A_4)
- FIREPLACE GLASS DOORS Easton Large Gunmetal (EA-5012GM)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Square Smoke Damper, 120V, 7-3/4 In. W (3HGG6)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGA3)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- Dayton Fire and Smoke Dampers