Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH9
Zoro # G0546131
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 23 3/4 in
- Actual Height 11 3/4 in
- Material Galvanized Steel
- For Use With 2TGC6, 2TGE4, 2TGG2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGH9
- Zoro # G0546131
- UPC # 190735233429
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 23 3/4 in |
Actual Height | 11 3/4 in |
Actual Size Height | 11 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
For Use With | 2TGC6, 2TGE4, 2TGG2 |
Standards | UL 555 |
Accessory Type | Retaining Angle |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 11 3/4 in, Actual Width 23 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- ILC FILTER 8 12X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 85 X 30 X 075 MADE IN THE USA (WY-0R0S-4)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet (CFRB-1000-025)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGA1)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- Dayton Dampers