Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH6
Zoro # G3184465
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 15 3/4 in
- Actual Height 11 3/4 in
- Material Galvanized Steel
- For Use With 2TGC3, 2TGE1, 2TGF8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGH6
- Zoro # G3184465
- UPC # 190735233399
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 15 3/4 in |
Actual Height | 11 3/4 in |
Actual Size Height | 11 3/4 in |
Overall Width | 15 3/4 in |
Overall Height | 11 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
For Use With | 2TGC3, 2TGE1, 2TGF8 |
Standards | UL 555 |
Accessory Type | Retaining Angle |
Material Thickness | 20 ga |
Product Type | Damper Retaining Angle |
Description
Retaining Angle, Actual Height 11 3/4 in, Actual Width 15 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL Whole House Fan, 2255 CFM, 115W (QC ES-2250)
- DUST PATROLLER AAF Flanders 16 in. W X 25 in. H X 4.5 in. D Synthetic 8 MERV Pleated Air Filter (82655-0451625)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH13A020)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGG2)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH4)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Fusible Link, 165F (2TGJ2)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- Dayton Fire and Smoke Dampers