Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH4
Zoro # G1670137
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 13 3/4 in
- Actual Height 13 3/4 in
- Material Galvanized Steel
- Standards UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGH4
- Zoro # G1670137
- UPC # 190735233375
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 13 3/4 in |
Actual Height | 13 3/4 in |
Actual Size Height | 13 3/4 in |
Overall Width | 13 3/4 in |
Overall Height | 13 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGC1, 2TGD8, 2TGF6 |
Accessory Type | Retaining Angle |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 13 3/4 in, Actual Width 13 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS Filter, Air, Pleated, 12x12x2 (80055.021212)
- SUPCO Fan Blade, 550CC1874C3 (FB550)
- RAYPAK 008520F High Limit 240Fmanual (008520F)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Hinged Duct Access Door, 14 In., Square (2TFX6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- Dayton Fire and Smoke Dampers