Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGG8
Zoro # G1627412
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 11 3/4 in
- Actual Height 5 3/4 in
- Material Galvanized Steel
- Standards UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGG8
- Zoro # G1627412
- UPC # 190735233337
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 11 3/4 in |
Actual Height | 5 3/4 in |
Actual Size Height | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Width | 11 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGA5, 2TGD3, 2TGF1 |
Accessory Type | Retaining Angle |
Material Thickness | 20 ga |
Product Type | Damper Retaining Angle |
Description
Retaining Angle, Actual Height 5 3/4 in, Actual Width 11 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Media Filter, SH, MERV15, 24"x24"x6" (112-660-003)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTT9)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- Dayton Fire and Smoke Dampers