Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGG7
Zoro # G2028293
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 9 3/4 in
- Actual Height 9 3/4 in
- Material Galvanized Steel
- Standards UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGG7
- Zoro # G2028293
- UPC # 190735233320
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 9 3/4 in |
Actual Height | 9 3/4 in |
Actual Size Height | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Height | 9 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGA4, 2TGD2, 2TGE9 |
Accessory Type | Retaining Angle |
Material Thickness | 20 ga |
Product Type | Damper Retaining Angle |
Description
Retaining Angle, Actual Height 9 3/4 in, Actual Width 9 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- ROBERTSHAW Ignitor, 24VAC (41-224)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (01C20 101S1)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGD3)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGA2)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- Dayton Dampers