Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGG6
Zoro # G1853004
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 9 3/4 in
- Actual Height 6 3/4 in
- Material Galvanized Steel
- Standards UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGG6
- Zoro # G1853004
- UPC # 190735233313
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 9 3/4 in |
Actual Height | 6 3/4 in |
Actual Size Height | 5 3/4 in |
Overall Width | 9 3/4 in |
Overall Height | 6 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGA3, 2TGD1, 2TGE8 |
Accessory Type | Retaining Angle |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 6 3/4 in, Actual Width 9 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Blower Hose with Cuffs, 12 in. I.D., 3 psi (0615-1200-0565)
- BUILDERS EDGE BUILDERS EDGE 140016774001 Hooded Ventilator, 4 in, White (140016774001)
- MCDONNELL & MILLER Fs4-3 Nema 1 Spdt General (FS4-3)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Rectangular Fire Damper, 9-3/4x11-3/4 In. (2TGA7)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGE2)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- Dayton Fire and Smoke Dampers