Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGG5
Zoro # G2713803
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 7 3/4 in
- Actual Height 7 3/4 in
- Material Galvanized Steel
- For Use With 2TGA2, 2TGC9, 2TGE7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGG5
- Zoro # G2713803
- UPC # 190735233306
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 7 3/4 in |
Actual Height | 7 3/4 in |
Actual Size Height | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Height | 7 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
For Use With | 2TGA2, 2TGC9, 2TGE7 |
Standards | UL 555 |
Accessory Type | Retaining Angle |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 7 3/4 in, Actual Width 7 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- GOODMAN Thermistor, 0.312 Clip, Red (0130P00144)
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x20x4" (102-680-028)
- ZORO SELECT 22" Square Perforated Return Air Grille, White (4MJW6)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGF9)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Hinged Duct Access Door, 8 In. W, 8 In. H (2TFX3)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- Dayton Dampers