Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGG4
Zoro # G2821411
original price:
$28.15
5% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 5 3/4 in
- Actual Height 5 3/4 in
- Material Galvanized Steel
- Actual Size Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGG4
- Zoro # G2821411
- UPC # 190735233290
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 5 3/4 in |
Actual Height | 5 3/4 in |
Actual Size Height | 5 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 5 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGA1, 2TGC8, 2TGE6 |
Accessory Type | Retaining Angle |
Material Thickness | 20 ga |
Product Type | Damper Retaining Angle |
Description
Retaining Angle, Actual Height 5 3/4 in, Actual Width 5 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Ceiling Fan with Blades and Light Kit (OPT52FB5)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2033-0600-2050)
- SCOTCH 3M Filtrete 23 in. W X 23 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL40-4)
- EVERPURE Prefilter Assembly -E-10 For - Part# Ev9795-80 (EV9795-80)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGG1)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12820GA)
- Dayton Dampers