Shop All Capacitor Accessories
Dayton
Resistor, 2 Watt, 15,000
Mfr # 12N986
Zoro # G4326813
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Watt, 15,000 Ohm With 1/4 in Female Terminals
- For Use With Start Capacitors
- Function To Discharge Start Capacitor
- Watts 2 W
- Ohms 15,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12N986
- Zoro # G4326813
- UPC # 190735115459
- Country of Origin China
- Category Capacitor Accessories
Dimensions
Terminal Tab Width | 1/4 in |
Details
Item | Resistor |
Type | 2 Watt, 15,000 Ohm With 1/4 in Female Terminals |
For Use With | Start Capacitors |
Function | To Discharge Start Capacitor |
Watts | 2 W |
Ohms | 15,000 |
Resistance | 15,000 ohm |
Maximum Wattage | 2 W |
Application | Bleed Resistor for Start Cap |
Terminal Gender | Female |
Number of Pieces | 1 |
Description
Resistor, 2 W, 15,000 ohm, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- DAYTON Capacitor Mtg Bracket, 1-3/4 In Dia., PK5 (12N979)
- DAYTON Capacitor Mtg Bracket, 3 3/8 In L, PK5 (2MEW4)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DAYTON Capacitor Mtg Bracket, 2-1/2 In Dia., PK5 (12N981)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- DAYTON Capacitor Terminal Cover, 2 Holes, PK5 (12N984)
- PEM MOTORS Rotom 216B, 216-259MFD, 125V, Start Capacitor, Round (216b)
- Dayton Motor Capacitors