Shop All Fan Parts
Dayton
Replacement Shaft
Mfr # 6380115
Zoro # G7304884
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 10C394, 1WDC2, 1WDC7, 4YGA3, 5AV82
- Material 1018 Steel
- Fits Brand Dayton
- Includes Keyway 1/4 X 1/8
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 20 in |
Outside Diameter | 1 in |
Guard Dimension | Round 1 in diameter |
Details
For Use With | Grainger Item Number: 10C394, 1WDC2, 1WDC7, 4YGA3, 5AV82 |
Material | 1018 Steel |
Fits Brand | Dayton |
Item | Shaft |
Includes | Keyway 1/4 X 1/8 |
Product Type | Blower Shaft |
Finish | Polished |
Compatible with Brand | Dayton |
Maximum Temperature | 180 Degrees F |
Mechanical Finish | Ground, Polished |
Compatible Grainger Part Number | 10C394, 1WDC2, 1WDC7, 4YGA3, 5AV82 |
Description
Shaft, Product Type Blower Shaft, Maximum Temperature 180 Degrees F, Material 1018 Steel, Mechanical Finish Ground, Polished, Overall Length 20 in, Outside Diameter 1 in, For Use With 10C393, 1AHA9, 1WDC2, 1WDC7, 4YGA3, 5AV82, Compatible with Grainger Part Number 10C394, 1WDC2, 1WDC7, 4YGA3, 5AV82, Compatible with Brand Dayton, Includes Keyway 1/4 X 1/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv20Vl-1/4" 1/4" Gas Pressure (RV20VL-1/4)
- GREENSEAM End Cap, 6 in Duct Dia, Galvanized Steel, 24 GA, 6 in W x 2 in H (GRECP6GA24)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 12" Duct, T-grid, Wht (STR-ERFG-12W)
- DAYTON Front Guard (3561006600)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- DAYTON Bracket, CAM25001300G (CAM25001300G)
- DAYTON Replacement Motor (6379861)
- DAYTON Wheels, PK2 (VE1YNW3WG)
- DAYTON Wheel, PK2 (VE22YK16WG)
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore (GFB-365)
- Dayton Fan Parts