Shop All Aluminum Fan Blades
This Product is Discontinued
Dayton
Replacement Propeller, Keyway (In.): 5/16 (Discontinued)
Mfr # 41NL08
Zoro # G6298945
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 3
- Required Motor HP 1/25
- Blade Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41NL08
- Zoro # G6298945
- UPC # 190735957301
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 5/16 in |
Blade Height (In.) | 12 in |
Blade Width (In.) | 12 in |
Details
Number of Blades | 3 |
Required Motor HP | 1/25 |
Item | Replacement Propeller |
Type | Direct |
Keyway (In.) | 5/16 |
Number of Set Screws | 1 |
Remarks | Metric Bore On Propellers, Not a True Traction. |
Max. RPM | 1550 |
Required HP @ Higher RPM | 1/25 hp |
Rotation | CW |
Blade Material | Stamped Aluminum |
For Use With | SD-CT |
Required HP @ Lower RPM | 1/25 hp |
RPM High | 1,550 |
RPM Low | 1,550 |
Description
Replacement Propeller, Direct, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/16 in, Number of Blades 3, Blade Material Stamped Aluminum, Keyway (In.) 5/16, Number of Set Screws 1, Rotation CW, Required Motor HP 1/25, Required HP @ Higher RPM 1/25 hp, Required HP @ Lower RPM 1/25 hp, RPM Low 1,550 RPM, RPM High 1,550 RPM, Max. RPM 1550, Blade Height (In.) 12 in, Blade Width (In.) 12 in, Remarks Metric Bore On Propellers, Not a True Traction., For Use With 1HKL4,1HLA2,1HLA2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.