Shop All Aluminum Fan Blades
This Product is Discontinued
Dayton
Replacement Propeller (Discontinued)
Mfr # GGS_47332
Zoro # G0992192
This Product is Discontinued
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 13/32 in
- Number of Blades 3
- Drive Type Direct
- Blade Material AL+STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # GGS_47332
- Zoro # G0992192
- UPC # 00194484255480
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 13/32 in |
Bore Dia. (mm) | 10 mm |
Details
Number of Blades | 3 |
Drive Type | Direct |
Item | Replacement Propeller |
Blade Material | AL+STEEL |
Hub Location | Rear |
For Use With | SD-CT |
Rotation | CW |
RPM | 1550 RPM |
HP | 3/64 hp |
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 13/32 in, Bore Dia. (mm) 10 mm, Rotation CW, Hub Location Rear, Number of Blades 3, HP 3/64 hp, RPM 1550 RPM, Drive Type Direct, Blade Material AL+STEEL, For Use With 1HKL5C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.