Shop All Aluminum Fan Blades
Dayton
Replacement Propeller
Mfr # GGS_47325
Zoro # G0992140
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 13/32 in
- Number of Blades 4
- Drive Type Direct
- Bore Dia. (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # GGS_47325
- Zoro # G0992140
- UPC # 00194484255466
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 13/32 in |
Bore Dia. (mm) | 10 mm |
Details
Number of Blades | 4 |
Item | Replacement Propeller |
Drive Type | Direct |
Blade Material | AL+PA |
HP | 1/2 hp |
Hub Location | Rear |
Rotation | CW |
For Use With | SD-CT |
RPM | 1550 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 13/32 in, Bore Dia. (mm) 10 mm, Rotation CW, Hub Location Rear, Number of Blades 4, HP 1/2 hp, RPM 1550 RPM, Drive Type Direct, Blade Material AL+PA, For Use With 1BLH6C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x24x1 High Capacity Pleated Air Filter, MERV 8 (102-031-017)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- LOCHINVAR KITGASKETGAS TRAIN (100233694)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Blade, Fan, 12 In (2C356)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 17 Deg. (VE10D991PG)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- MODINE PARTS 18 in. 3 Blade 1/2 in. Bore Fan (5H0798020000)
- Dayton Fan Blades and Propellers