Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, Al Blade, 16" dia.
Mfr # 819Y88
Zoro # G111228970
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 819Y88
- Zoro # G111228970
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 5/8 in |
Details
Number of Blades | 4 |
Blade Material | Aluminum |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, Blade Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier Fill Valve Kit (KIT-164659P1)
- CARRIER Motor, 1140 rpm, 208-230/460V, 56Y (HD56AK653)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 45 Deg, PK3 (93842)
- AIR-CARE A/C Latch (FG0257)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D962PG)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 20.1 Deg. (VE10D990PG)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- Dayton Aluminum Fan Blades