Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, 42 In Dia
Mfr # 4DFU6
Zoro # G0252637
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 42 in
- Bore Dia. (In.) 1 3/16 in
- Number of Blades 4
- Required Motor HP 57-1/210
- Dimension A (In.) 41 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4DFU6
- Zoro # G0252637
- UPC # 190735323076
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 42 in |
Bore Dia. (In.) | 1 3/16 in |
Dimension A (In.) | 41 1/4 in |
Dimension B (In.) | 3 1/2 in |
Blade Height (In.) | 41 1/4 in |
Blade Width (In.) | 3 11/16 in |
Description
Propeller, Replacement, Propeller Dia. (In.) 42 in, Bore Dia. (In.) 1 3/16 in, Number of Blades 4, Pitch (Deg.) 30 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 1/4, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 57-1/210, Required HP @ Higher RPM 10 hp, Required HP @ Lower RPM 5 hp, RPM Low 1,100 RPM, RPM High 1,370 RPM, Max. RPM 1100/1250/1370, CFM @ 0.000-In. SP 30,000/34,140/37,420, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- LIEBERT Switch, Auxiliary Contactor (303342P1S)
- FIREYE Fuse (23-197)
- GOODMAN Primary Limit Switch (20162903)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- DAYTON Blade, Fan, 12 In (2C354)
- DAYTON Blade, Fan, 24 In (2C372)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ6)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- Dayton Fan Blades and Propellers