Shop All Aluminum Fan Blades
Dayton
Replacement Propeller
Mfr # 41NL09
Zoro # G6298936
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/25
- RPM Low 1,550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 41NL09
- Zoro # G6298936
- UPC # 190735957295
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 10 in |
Blade Height (In.) | 10 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/25 |
RPM Low | 1,550 |
Blade Material | Stamped Aluminum |
Keyway (In.) | 5/16 |
Required HP @ Higher RPM | 1/25 hp |
RPM High | 1,550 |
Rotation | CW |
Max. RPM | 1550 |
Required HP @ Lower RPM | 1/25 hp |
Remarks | Metric Bore On Propellers, Not a True Traction. |
Item | Replacement Propeller |
For Use With | 1HKL3,1HLA1 |
Number of Set Screws | 1 |
Type | Direct |
Description
Replacement Propeller, Direct, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Blade Material Stamped Aluminum, Keyway (In.) 5/16, Number of Set Screws 1, Rotation CW, Required Motor HP 1/25, Required HP @ Higher RPM 1/25 hp, Required HP @ Lower RPM 1/25 hp, RPM Low 1,550 RPM, RPM High 1,550 RPM, Max. RPM 1550, Blade Height (In.) 10 in, Blade Width (In.) 10 in, Remarks Metric Bore On Propellers, Not a True Traction., For Use With 1HKL3,1HLA1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 16X8 Galv Undereav Vent (84213)
- K-TOOL INTERNATIONAL Misting Fan Attachment (KTI77745)
- SUPCO Porcelain Wire Connector, T1165, PK15 (T1165)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- DAYTON Propeller, 30 In, 5/8 Bore, 10,230 CFM (3GRE1)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- DAYTON Blade, Fan, 30 In, RPM Low: 800 (4C457)
- DAYTON Propeller, 10" Dia., 34 Deg. Pitch (VE10D953PG)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- DAYTON Replacement Blade, 48 In. (23NU14)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- Dayton Aluminum Fan Blades