Shop All Replacement Propellers
Dayton
Replacement Propeller, 24 In, 3 Blade
Mfr # 2ATW1
Zoro # G1091772
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Blade Material Aluminum
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATW1
- Zoro # G1091772
- UPC # 190735216583
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Number of Blades | 3 |
Blade Material | Aluminum |
Drive Type | Direct |
RPM | 1800 RPM |
For Use With | 1ZCN8, 4VAC7 |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, HP -, RPM 1800 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1ZCN8, 4VAC7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fan Coil Thermostat, Line Voltage, White (TB6575B1000/U)
- CADET Heater Baseb 750W 3' Wh (09952)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- CHAMPION COOLER Louver Assembly Complete for 75/85 SD/DD (322115-105)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47553)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- WEG Fan Blade (FAN-E180W2102P)
- Dayton Replacement Propellers