Shop All Replacement Propellers
Dayton
Replacement Propeller, 24 In
Mfr # 2ATW2
Zoro # G1490142
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Pitch 25 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2ATW2
- Zoro # G1490142
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Pitch | 25 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Rotation | CW |
Drive Type | Direct |
For Use With | 1VCE8, 1VCF3, 1VCG3, 1VCG4, 1VCG7, 1VCH4 |
Item | Replacement Propeller |
Hub Location | Centralized |
RPM | 1100 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Pitch 25 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP -, RPM 1100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1VCE8, 1VCF3, 1VCG3, 1VCG4, 1VCG7, 1VCH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Replacement Intake Filter (A-4000-613)
- FOSTORIA Electric Infrared Heater, 277V AC, 1 Phase (OCH2-66-277V-SS)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- HEIL QUAKER /ICP 1177033 Switch Limit 350F (1177033)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Steel Fan Blade, 36 In (3C029)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- Dayton Fan Blades and Propellers