Shop All Replacement Propellers
Dayton
Replacement Propeller, 20 In, 3 Blade
Mfr # 2ATV7
Zoro # G0562712
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Pitch 26 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2ATV7
- Zoro # G0562712
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Details
Pitch | 26 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
Hub Location | Centralized |
RPM | 1100 RPM |
Rotation | CW |
Item | Replacement Propeller |
For Use With | 1VCE7, 1VCF2 |
Drive Type | Direct |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Pitch 26 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, RPM 1100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1VCE7, 1VCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hi Pressure Switch, 275 psi OP, 195 psi CL (SHP275195)
- BLODGETT Valve, 24V Lp Gas (30006)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- DAYTON Replacement Fan Blade (508186)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Replacement Fan Blade (508185)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- SOLER & PALAU Supply Propeller Fan, 1/3HP, 1Ph, 305rpm (LCS42PH1S)
- Dayton Fan Blades and Propellers