Shop All Replacement Propellers
Dayton
Replacement Propeller, 18 in.dia.
Mfr # 41TH84
Zoro # G6298839
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Pitch 22 Degrees
- Number of Blades 3
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 41TH84
- Zoro # G6298839
- UPC # 190735957196
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Pitch | 22 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
RPM | 1100 RPM |
Item | Replacement Propeller |
HP | 1/4 hp |
Rotation | CW Facing Discharge |
For Use With | 13F045D, 13F047D |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 22 Degrees , Rotation CW Facing Discharge, Number of Blades 3, HP 1/4 hp, RPM 1100 RPM, Blade Material Aluminum, For Use With 13F045D, 13F047D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 8, Blue/White (5C429)
- EXTRACT-ALL Refillable 2" Module, Carbon for SP-400 (F-400-1)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore (2MVY2)
- DAYTON Replacement Fan Blade (508185)
- DAYTON Replacement Fan Blade (508186)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- Dayton Fan Blades and Propellers