Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, 16" Dia., 1/2" Bore
Mfr # 335687
Zoro # G7275445
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Bore Dia. (mm) 12.7 mm
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 335687
- Zoro # G7275445
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Rotation | CW |
Drive Type | Direct |
For Use With | 38FV55 |
Blade Material | Aluminum |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Rotation CW, Number of Blades 4, Drive Type Direct, Blade Material Aluminum, For Use With 38FV55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Mechanical Low Pressure Switch (735001628)
- YORK Orifice, 42 Frame, 0.093" dia., LP Gas (S1-9951-0931)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (2MXZ3)
- DAYTON Propeller, 16" Dia., 23.3 Deg. Pitch (VE10E022PG)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Replacement Propeller (GGS_47331)
- Dayton Fan Blades and Propellers