Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, 14" Dia., 1/2" Bore
Mfr # 335686
Zoro # G7275381
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 14 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- For Use With 38FV56
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 335686
- Zoro # G7275381
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 14 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
For Use With | 38FV56 |
Item | Replacement Propeller |
Drive Type | Direct |
Rotation | CW |
Blade Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 14 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Rotation CW, Number of Blades 4, Drive Type Direct, Blade Material Aluminum, For Use With 38FV56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20201.8 6PK)
- DAYTON Hanger (TP-19B)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- SUPCO Fin Comb (FC1820)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- DAYTON Blade, Fan, 12 In (4C459)
- DAYTON Propeller, Dia 6 3/4 In, 30 Deg Pitch (2PYP4)
- DAYTON Propeller, 16" Dia., 28.5 Deg. Pitch (VE10E040PG)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D993PG)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- Dayton Aluminum Fan Blades