Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, 12 In Dia
Mfr # 4DFU2
Zoro # G2957954
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 3/4 in
- Number of Blades 4
- Required Motor HP 0.25, 0.75
- Blade Height (In.) 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4DFU2
- Zoro # G2957954
- UPC # 190735323038
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 3/4 in |
Blade Height (In.) | 11 1/8 in |
Dimension A (In.) | 11 1/8 in |
Blade Width (In.) | 1 3/4 in |
Dimension B (In.) | 1 3/4 in |
Details
Number of Blades | 4 |
Required Motor HP | 0.25, 0.75 |
Required HP @ Lower RPM | 1/4 hp |
Remarks | Commonly used as replacement propeller for spray booth fans |
Pitch (Deg.) | 24 |
Number of Set Screws | 2 |
Required HP @ Higher RPM | 3/4 hp |
RPM High | 3,450 |
Rotation | CW Facing Discharge |
Blade Material | Spark Resistant Cast Aluminum |
Keyway (In.) | 3/16 |
Type | Replacement |
CFM @ 0.000-In. SP | 1280/1960 |
Item | Propeller |
RPM Low | 2,250 |
Max. RPM | 2250/3450 |
Description
Propeller, Replacement, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 3/4 in, Number of Blades 4, Pitch (Deg.) 24 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) 3/16, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 0.25, 0.75, Required HP @ Higher RPM 3/4 hp, Required HP @ Lower RPM 1/4 hp, RPM Low 2,250 RPM, RPM High 3,450 RPM, Max. RPM 2250/3450, CFM @ 0.000-In. SP 1280/1960, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK2 (287170-2)
- DIAL MFG Resid Cooler Pump Ul5500 (1150)
- GENERAL FILTERS 990-13 ( 7002) Replacement (990-13)
- TRUE AIRE Register Sidewall Wh 8X6 (C102M 08X06)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- DAYTON Propeller, 8" Dia., 42 Deg. Pitch (VE10D952PG)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- Dayton Fan Blades and Propellers